Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Tubing 144" L, 1-1/4" W, 5PK

  • Mfr # RY12

  • Zoro # G1985398


product price: $163.99
/pk 5, $32.80/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Depth
144 in
Overall Width
1 1/4 in
Gauge
14 ga
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY12
Zoro #
G1985398
UPC #
818703009028
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Depth
144 in
Overall Width
1 1/4 in
Width
1-1/4"
Length
144"

Details

Material
Steel
Gauge
14 ga
Finish
Chrome
Color
Silver
Item
Round Tubing
Shelving Type
Add-On
Includes
14 ga.
Load Capacity
50 lb
Used with Display Type
Hangrail Tubing Accessory
For Display Type
Slatwall
Shelf Adjustment Type
Fixed
For Tube Shape
Circle

Description

Round Tubing, Steel, Chrome, Silver, Load Capacity 50 lb, Overall Depth 144 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Gauge 14 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.