Round Tubing 144"L, 14 ga., Chrome, 5PK
Mfr # RU12
Zoro # G1985258
product price: $118.99
/pk 5, $23.80/eaKey Features
Material
Steel
Overall Depth
144 in
Overall Width
1 in
Gauge
14 ga
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU12
Zoro #
G1985258
UPC #
818703008946
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Depth
144 in
Overall Width
1 in
Length
144"
Details
Material
Steel
Gauge
14 ga
Finish
Chrome
Color
Silver
Item
Round Tubing
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Load Capacity
50 lb
Includes
14 ga.
For Display Type
Slatwall
Shelf Adjustment Type
Fixed
For Tube Shape
Circle
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 50 lb, Overall Depth 144 in, Overall Height 1 in, Overall Width 1 in, Gauge 14 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.