Round Tubing 60"L, Silver, 17 ga., 10PK
Mfr # RX5
Zoro # G3852725
product price: $95.39
/pk 10, $9.54/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Depth
60 in
Overall Width
1 1/16 in
Gauge
17 ga
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX5
Zoro #
G3852725
UPC #
841134107469
Country of Origin
China
Dimensions
Overall Height
1 1/16 in
Overall Depth
60 in
Overall Width
1 1/16 in
Width
1-1/16"
Length
60"
Details
Material
Steel
Gauge
17 ga
Finish
Chrome
Color
Silver
Item
Round Tubing
Includes
17 ga.
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
For Display Type
Slatwall
For Tube Shape
Circle
Shelf Adjustment Type
Fixed
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 60 in, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.