Shop ECONOCO
See all product information
Create Account
RoundTubing, Sil, 1-1/2"H, 1-1/2"W, PK24
- Mfr # SW/R2
- Zoro # G3852086
product price:Â
$
76.29
/pk of 24, $3.18/ea
Key Features
Material
Steel
Color
Silver
For Use With
Rectangular Tubing
Overall Width
1 1/2 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW/R2
- Zoro #
- G3852086
- UPC #
- 841134108428
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item
- Round Tubing
- For Use With
- Rectangular Tubing
- Finish
- Chrome
- Load Capacity
- 20 lb
- Used with Display Type
- Slatwall
- Includes
- Tightening Screws
- Gauge
- 16 ga
- Shelving Type
- Add-On
- For Display Type
- Slatwall
- Shelf Adjustment Type
- Fixed
- Product Type
- Round Tubing
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Width
- 1 1/2 in
- Overall Depth
- 3 in
- Overall Height
- 1 1/2 in
- Length
- 3"
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 20 lb, Overall Depth 3 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Includes Tightening Screws, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.