Shelf, Sil, 22 1/2 in L, 14 in W, PK6
- Mfr # SWEC/SL22
- Zoro # G3368961
product price:Â
$
76.89
/pk of 6, $12.82/ea
Key Features
Material
Steel
Overall Height
1/4 in
Overall Depth
24 in
Overall Width
14 in
Finish
Semi-Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWEC/SL22
- Zoro #
- G3368961
- UPC #
- 841134108503
- Country of Origin
- China
- Material
- Steel
- Finish
- Semi-Gloss
- Color
- Silver
- For Use With
- Gondolas, Stallwall Panels, Towers
- Item
- Shelf
- Load Capacity
- 10 lb
- Retail Display Type
- Component
- Includes
- Thin Hook
- Product Type
- Shelf
Dimensions
- Overall Height
- 1/4 in
- Overall Depth
- 24 in
- Overall Width
- 14 in
- Thickness
- 1/8"
- Overall Length
- 22 1/2 in
- Length
- 22-1/2"
Description
Shelf, N/A, Color Silver, Finish Semi-Gloss, Length 22-1/2 In., For Use With Stallwall Panels,Gondolas, Towers, Thickness 1/8 In., Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.