Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Silver, 24 in. L, PK6

  • Mfr # SWEC/2314

  • Zoro # G2449030


product price: $67.15
/pk 6, $11.19/ea

Key Features

Material
Steel
Finish
Semi Gloss
Overall Width
12 in
Overall Height
1/4 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWEC/2314
Zoro #
G2449030
UPC #
841134108497
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
1/4 in
Overall Depth
24 in
Overall Length
24 in
Width
23-3/8"
Length
24"
Depth
14"

Details

Item
Slatwall Merchandiser Shelf
Material
Steel
Finish
Semi Gloss
Retail Display Type
Component
Load Capacity
10 lb
Shelf Capacity
40 lb.
Color
Silver
For Use With
Stallwall Panels

Description

Slatwall Merchandiser Shelf, Steel, Semi Gloss, Silver, Overall Depth 24 in, Overall Height 1/4 in, Overall Width 12 in, Load Capacity 10 lb, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.