Zoro Homepage

Shelf, Silver, 24 in. L, Semi-Gloss, PK6

  • Mfr # SWEC/2412

  • Zoro # G2449021


product price: $54.89
/pk 6, $9.15/ea

Key Features

Material
Steel
Finish
Semi Gloss
Overall Width
12 in
Overall Height
1/4 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWEC/2412
Zoro #
G2449021
UPC #
818703009547
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
1/4 in
Overall Depth
24 in
Overall Length
24 in
Depth
12"
Width
24"
Length
24"

Details

Item
Slatwall Merchandiser Shelf
Material
Steel
Finish
Semi Gloss
Retail Display Type
Component
Shelf Capacity
40 lb.
Color
Silver
For Use With
Stallwall Panels
Load Capacity
10 lb

Description

Slatwall Merchandiser Shelf, Steel, Semi Gloss, Silver, Overall Depth 24 in, Overall Height 1/4 in, Overall Width 12 in, Load Capacity 10 lb, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.