Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, White, 14 in. L, 24 in. W, PK6

  • Mfr # EWH/2314

  • Zoro # G2449067


product price: $56.19
/pk 6, $9.37/ea

Key Features

Material
Steel
Finish
Semi Gloss
Overall Width
12 in
Overall Height
1/4 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWH/2314
Zoro #
G2449067
UPC #
841134102419
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
1/4 in
Overall Depth
24 in
Overall Length
24 in
Depth
14"
Length
14"
Height
1/8"
Width
23-3/8"
Thickness
1/8"

Details

Item
Slatwall Merchandiser Shelf
Material
Steel
Finish
Semi Gloss
Retail Display Type
Component
Load Capacity
10 lb
Shelf Capacity
40 lb.
Color
White

Description

Shelf, N/A, Color White, Finish Semi-Gloss, Length 14 In., Width 24 In., Thickness 1/8 In., Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.