Shelving Unit, Blk, 96" H, 48" L
- Mfr # APORMABK1
- Zoro # G722808479
product price:Â
$
684.99
/ea
Key Features
Shelf Rail Material
Metal
Includes Shelf Rail
Shelf Rails Included
Overall Height
96 in
Shelf Material
Metal
Wire Rope Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APORMABK1
- Zoro #
- G722808479
- UPC #
- 841134134724
- Country of Origin
- China
Dimensions
- Overall Height
- 96 in
- Wire Rope Length
- 48 in
- Shelf Depth
- 14 in
- Overall Depth
- 14 in
- Shelf Rail Height
- 96 in
- Basket Length - Bottom
- Partially Assembled
- Shelf Thickness
- 1 in
- Shelf Length
- 46 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Shelving Unit, Blk, 96" H, 48" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.