Shop ECONOCO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Unit, Wht, 96" H, 48" L
- Mfr # APORWK1
- Zoro # G822808270
product price:Â
$
684.99
/ea
Key Features
Overall Depth
14 in
Weight Capacity
75 lb
Material
Metal, Steel
Shelf Thickness
1 in
Overall Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APORWK1
- Zoro #
- G822808270
- UPC #
- 841134134731
- Country of Origin
- China
Dimensions
- Overall Depth
- 14 in
- Shelf Thickness
- 1 in
- Overall Height
- 96 in
- Shelf Depth
- 14 in
- Wire Rope Length
- 48 in
- Shelf Length
- 46 in
- Shelf Rail Height
- 96 in
- Basket Length - Bottom
- Partially Assembled
- Overall Length
- 48 in
- Length
- 48 in
Description
Shelving Unit, Wht, 96" H, 48" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.