Shop ECONOCO
See all product information
Create Account
ShelvingBracket, Sil, 12"L, 1/8"W, PK48
- Mfr # SW/12KB-SC
- Zoro # G3851955
product price:Â
$
175.99
/pk of 48, $3.67/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Overall Width
1/8 in
Finish
Satin Chrome
Overall Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW/12KB-SC
- Zoro #
- G3851955
- UPC #
- 818703009424
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item
- Shelving Bracket
- Finish
- Satin Chrome
- Gauge
- 16 ga
- Load Capacity
- 35 lb
- Used with Display Type
- Slatwall
- Shelving Type
- Add-On
- Product Type
- Shelving Bracket
- Includes
- Shelf Rest
Dimensions
- Overall Width
- 1/8 in
- Overall Depth
- 12 in
- Overall Height
- 3 in
- Length
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
Description
Knife Bracket, Add-On, Color Silver, Finish Satin Chrome, Length 12 In., Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.