ShelvingBracket, Sil, 12"L, 1/8"W, PK48
- Mfr # SW/12KB
- Zoro # G3851961
product price:Â
$
126.99
/pk of 48, $2.65/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Load Capacity
35 lb
Used with Display Type
Slatwall
Shelving Type
Add-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW/12KB
- Zoro #
- G3851961
- UPC #
- 818703006416
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item
- Shelving Bracket
- Load Capacity
- 35 lb
- Used with Display Type
- Slatwall
- Shelving Type
- Add-On
- Gauge
- 16 ga
- Finish
- Chrome
- Product Type
- Shelving Bracket
- Includes
- Shelf Rest
Dimensions
- Overall Width
- 1/8 in
- Overall Height
- 3 in
- Length
- 12 in
- Overall Depth
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
Description
Knife Bracket, Add-On, Color Silver, Finish Chrome, Length 12 In., Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.