Zoro Homepage

Single Slotted Standard 120"H, Black, 5PK

  • Mfr # SSRIB10

  • Zoro # G1985203


product price: $173.99
/pk 5, $34.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
1/2 in
Gauge
17 ga
Finish
Matte
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRIB10
Zoro #
G1985203
UPC #
818703009356
Country of Origin
China

Dimensions

Overall Height
10 ft
Overall Depth
1/2 in
Overall Width
13/16 in
Width
13/16"
Height
120 in
Slot Length
1 in

Details

Material
Steel
Gauge
17 ga
Finish
Matte
Color
Black
For Use With
3/4 in Slatwall
Item
Single Slotted Standard
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Includes
1 in Slot On 2 in Centers
Duty Rating
Heavy Duty
Product Type
Slotted Standard
Whole Unit Load Capacity
250 lb
For Display Type
Recessed Mount Slotted Standards
Slotted Standard Format
Single
Slot Spacing
2 in

Description

Single Slotted Standard, Steel, Matte, Black, Overall Depth 1/2 in, Overall Height 10 ft, Overall Width 13/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.