Zoro Homepage

Single Slotted Standard 120"H, Silver, 5PK

  • Mfr # SSRI-11Z10

  • Zoro # G1985188


product price: $208.99
/pk 5, $41.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
10 ft
Overall Depth
1/2 in
Gauge
17 ga
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRI-11Z10
Zoro #
G1985188
UPC #
818703009318
Country of Origin
China

Dimensions

Overall Height
10 ft
Overall Depth
1/2 in
Overall Width
11/16 in
Length
120"
Width
11/16"
Slot Length
1 in

Details

Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
5/8 in Drywall
Item
Single Slotted Standard
Shelving Type
Add-On
Load Capacity
250 lb
Used with Display Type
Recessed Mount Slotted Standards
Includes
1 in Slot On 2 in Centers
For Display Type
Recessed Mount Slotted Standards
Whole Unit Load Capacity
250 lb
Product Type
Slotted Standard
Slotted Standard Format
Single
Duty Rating
Heavy Duty
Slot Spacing
2 in

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 10 ft, Overall Width 11/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.