Single Slotted Standard 120"H, Silver, 5PK
Mfr # SSRIZ10
Zoro # G1985282
product price: $187.99
/pk 5, $37.60/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
10 ft
Overall Depth
1 in
Gauge
17 ga
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSRIZ10
Zoro #
G1985282
UPC #
818703009370
Country of Origin
China
Dimensions
Overall Height
10 ft
Overall Depth
1 in
Overall Width
13/16 in
Width
13/16"
Length
120"
Slot Length
1 in
Details
Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
3/4 in Slatwall
Item
Single Slotted Standard
Includes
1 in Slot On 2 in Centers
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Slot Spacing
2 in
Duty Rating
Heavy Duty
For Display Type
Recessed Mount Slotted Standards
Slotted Standard Format
Single
Whole Unit Load Capacity
250 lb
Product Type
Slotted Standard
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 10 ft, Overall Width 13/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.