Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Slotted Standard 36"H, Silver, 10PK

  • Mfr # SS30/36

  • Zoro # G3853991


product price: $74.79
/pk 10, $7.48/ea

Key Features

Material
Steel
Overall Height
36 in
Overall Depth
1/2 in
Overall Width
7/8 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS30/36
Zoro #
G3853991
UPC #
841134108060
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Depth
1/2 in
Overall Width
7/8 in
Thickness
1/8"
Length
36"
Width
7/8"
Slot Length
1 in

Details

Material
Steel
Gauge
12 ga
Finish
Zinc-Plated
Color
Silver
Item
Single Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Slot Spacing
2 in
Whole Unit Load Capacity
250 lb
For Display Type
Surface Mount Slotted Standards
Duty Rating
Heavy Duty
Product Type
Slotted Standard
Slotted Standard Format
Single

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 7/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 12 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.