Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Slotted Standard 48"H, Silver, 10PK

  • Mfr # SS12/48

  • Zoro # G3853291


product price: $72.49
/pk 10, $7.25/ea

Key Features

Material
Steel
Overall Height
48 in
Overall Depth
1/2 in
Overall Width
11/16 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS12/48
Zoro #
G3853291
UPC #
818703009189
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Depth
1/2 in
Overall Width
11/16 in
Length
48"
Width
11/16"
Thickness
3/32"
Slot Length
1/2 in

Details

Material
Steel
Gauge
14 ga
Finish
Zinc-Plated
Color
Silver
For Use With
Surface Mounted Slotted Standards
Item
Single Slotted Standard
Used with Display Type
Surface Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Includes
Countersunk Mounting Screws
Slot Spacing
1 in
Duty Rating
Heavy Duty
Product Type
Slotted Standard
Whole Unit Load Capacity
250 lb
Slotted Standard Format
Single
For Display Type
Surface Mount Slotted Standards

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.