Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Slotted Standard 60"H, Silver, 10PK

  • Mfr # SS30/60

  • Zoro # G3853976


product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
60 in
Overall Depth
1/2 in
Overall Width
7/8 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS30/60
Zoro #
G3853976
UPC #
818703009240
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Depth
1/2 in
Overall Width
7/8 in
Width
7/8"
Length
60"
Thickness
1/8"
Slot Length
1 in

Details

Material
Steel
Gauge
12 ga
Finish
Zinc-Plated
Color
Silver
Item
Single Slotted Standard
Load Capacity
250 lb
Used with Display Type
Surface Mount Slotted Standards
Shelving Type
Add-On
For Display Type
Surface Mount Slotted Standards
Slotted Standard Format
Single
Duty Rating
Heavy Duty
Product Type
Slotted Standard
Whole Unit Load Capacity
250 lb
Slot Spacing
2 in

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 60 in, Overall Width 7/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 12 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.