Single Slotted Standard 72"H, Silver, 5PK
Mfr # SSRI-11Z6
Zoro # G3854055
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
72 in
Overall Depth
1/2 in
Gauge
17 ga
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSRI-11Z6
Zoro #
G3854055
UPC #
818703009332
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Depth
1/2 in
Overall Width
11/16 in
Length
72"
Width
11/16"
Slot Length
1 in
Details
Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
5/8 in Drywall
Item
Single Slotted Standard
Load Capacity
250 lb
Includes
1 in Slot On 2 in Centers
Used with Display Type
Recessed Mount Slotted Standards
Shelving Type
Add-On
For Display Type
Recessed Mount Slotted Standards
Whole Unit Load Capacity
250 lb
Product Type
Slotted Standard
Duty Rating
Heavy Duty
Slotted Standard Format
Single
Slot Spacing
2 in
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 11/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.