Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Slotted Standard 96"H, Black, 5PK

  • Mfr # SSRB-11B8

  • Zoro # G3854378


product price: $128.99
/pk 5, $25.80/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRB-11B8
Zoro #
G3854378
UPC #
841134108138
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Length
96"
Slot Length
1/2 in

Details

Material
Steel
Gauge
17 ga
Finish
Painted
Color
Black
Item
Single Slotted Standard
Includes
1/2 in Slot On 1 in Centers
Shelving Type
Add-On
Load Capacity
250 lb
Used with Display Type
Recessed Mount Slotted Standards
Slotted Standard Format
Single
Slot Spacing
1 in
Whole Unit Load Capacity
250 lb
Product Type
Slotted Standard
Duty Rating
Heavy Duty
For Display Type
Recessed Mount Slotted Standards

Description

Single Slotted Standard, Steel, Painted, Black, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.