Zoro Homepage

Single Slotted Standard 96"H, Silver, 5PK

  • Mfr # SSRBZ8

  • Zoro # G3854317


product price: $122.99
/pk 5, $24.60/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
96 in
Overall Depth
1 in
Overall Width
11/16 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRBZ8
Zoro #
G3854317
UPC #
818703009295
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Depth
1 in
Overall Width
11/16 in
Length
96"
Thickness
1/8"
Slot Length
1/2 in

Details

Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
3/4 in Slatwall
Item
Single Slotted Standard
Shelving Type
Add-On
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Includes
1/2 in Slot On 1 in Centers
For Display Type
Recessed Mount Slotted Standards
Whole Unit Load Capacity
250 lb
Product Type
Slotted Standard
Duty Rating
Heavy Duty
Slotted Standard Format
Single
Slot Spacing
1 in

Description

Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.