Single Slotted Standard 96"H, Silver, 5PK
Mfr # SSRI-11Z8
Zoro # G3854046
product price: $138.99
/pk 5, $27.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
96 in
Overall Depth
1/2 in
Gauge
17 ga
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSRI-11Z8
Zoro #
G3854046
UPC #
818703009349
Country of Origin
China
Dimensions
Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Width
11/16"
Length
96"
Slot Length
1 in
Details
Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
5/8 in Drywall
Item
Single Slotted Standard
Includes
1 in Slot On 2 in Centers
Used with Display Type
Recessed Mount Slotted Standards
Load Capacity
250 lb
Shelving Type
Add-On
Product Type
Slotted Standard
Slotted Standard Format
Single
For Display Type
Recessed Mount Slotted Standards
Duty Rating
Heavy Duty
Slot Spacing
2 in
Whole Unit Load Capacity
250 lb
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 250 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.