Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slatwall Merchandiser, Matte, 36in.L, White

  • Mfr # WDSWP36WH

  • Zoro # G3851465


product price: $314.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF, Melamine
Finish
Matte
Overall Width
36 in
Load Capacity
150 lb
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDSWP36WH
Zoro #
G3851465
UPC #
841134109784
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
54 in
Overall Depth
36 in
Overall Length
36 in
Height
54"
Width
36"
Base Width
36 in
Base Length
36 in

Details

Item
Four Way Merchandiser
Material
MDF, Melamine
Finish
Matte
Load Capacity
150 lb
Retail Display Type
Slatwall Rack
Color
White
Number of Panels
4
Includes
(4) Way
Shelving Type
Add-On
Number of Bins
0
Number of Hooks
0
Configuration
4-Way
Whole Unit Load Capacity
150 lb

Description

Four Way Merchandiser, Color White, Configuration 4-Way, Material MDF, Melamine, Number of Bins 0, Number of Hooks 0, Number of Panels 4, Whole Unit Load Capacity 150 lb, 36 in Base Length, 36 in Base Width, Matte Finish, Includes (4) Way, 36 in Overall Depth, 54 in Overall Height, 36 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.