Zoro Homepage

Slatwall Merchandiser, Matte, Maple

  • Mfr # WDSWH48MP

  • Zoro # G3851499


product price: $381.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
MDF, Melamine
Finish
Matte
Overall Width
48 in
Load Capacity
200 lb
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDSWH48MP
Zoro #
G3851499
UPC #
818703006522
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
54 in
Overall Depth
24 in
Overall Length
24 in
Width
49-1/4"
Length
24"
Depth
24"
Height
54"
Base Length
24 in
Base Width
49 1/2 in

Details

Item
Gondola Merchandiser
Material
MDF, Melamine
Finish
Matte
Load Capacity
200 lb
Retail Display Type
Slatwall Rack
Color
Maple
Number of Panels
4
Shelving Type
Add-On
Number of Bins
0
Number of Hooks
0
Configuration
Gondola
Whole Unit Load Capacity
200 lb

Description

Gondola Merchandiser, Color Maple, Configuration Gondola, Material MDF, Melamine, Number of Bins 0, Number of Hooks 0, Number of Panels 4, Whole Unit Load Capacity 200 lb, 24 in Base Length, 49 1/2 in Base Width, Matte Finish, 24 in Overall Depth, 54 in Overall Height, 48 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.