Zoro Homepage

Slatwall, Shoe Shelf, 4" x 10", PK100

  • Mfr # JM410/ST

  • Zoro # G8875365


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Product Type
Slatwall,Shoe Shelf,4" x 10",PK100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM410/ST
Zoro #
G8875365
UPC #
818703002753
Country of Origin
China

Details

Item
Slatwall,Shoe Shelf,4" x 10",PK100
Product Type
Slatwall,Shoe Shelf,4" x 10",PK100

Description

Slatwall,Shoe Shelf,4" x 10",Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.