Zoro Homepage

Splicer For 1-1/4" Round Tubing, 100PK

  • Mfr # RY/SP

  • Zoro # G3950287


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1/4 in
Overall Depth
1 in
Overall Width
1/4 in
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY/SP
Zoro #
G3950287
UPC #
841134107483
Country of Origin
China

Dimensions

Overall Height
1/4 in
Overall Depth
1 in
Overall Width
1/4 in

Details

Material
Steel
Gauge
17 ga
Finish
Zinc-Plated
Color
Silver
For Use With
1-1/4 in Round Tubing
Item
Splicer
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Load Capacity
15 lb
Product Type
Round Tubing Splice
For Display Type
1 1/4 in Round Tubing
Slotted Standard Format
Single
Duty Rating
Heavy Duty
Whole Unit Load Capacity
15 lb

Description

Splicer, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 1/4 in, Overall Width 1/4 in, Whole Unit Load Capacity 15 lb, Gauge 17 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1 1/4 in Round Tubing, Mounting Type Hanging, Product Type Round Tubing Splice, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.