Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicer For 1/2"x1-1/2" Tubing, 100PK

  • Mfr # RE/SP

  • Zoro # G3950296


product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
1/8 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE/SP
Zoro #
G3950296
UPC #
841134106950
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
1/8 in
Overall Width
1/8 in

Details

Material
Steel
Gauge
16 ga
Finish
Zinc-Plated
Color
Silver
For Use With
1/2 in x 1 1/2 in Rectangular Tubing
Item
Splicer
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Load Capacity
10 lb
Whole Unit Load Capacity
10 lb
Duty Rating
Heavy Duty
For Display Type
1/2 in x 1 1/2 in Rectangular Tubing
Slotted Standard Format
Single
Product Type
Rectangular Tubing Splice

Description

Splicer, Steel, Zinc-Plated, Silver, Overall Depth 1/8 in, Overall Height 1 in, Overall Width 1/8 in, Whole Unit Load Capacity 10 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1/2 in x 1 1/2 in Rectangular Tubing, Mounting Type Hanging, Product Type Rectangular Tubing Splice, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.