Zoro Homepage

Square Dump Bin 36", White

  • Mfr # GTC36/W

  • Zoro # G8874498


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
32"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC36/W
Zoro #
G8874498
UPC #
841134103737
Country of Origin
China

Dimensions

Height
32"
Width
36"

Details

Color
White
Item
Dump Bin,36",Square,White

Description

Dump Bin,36 In.,Square,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.