Zoro Homepage

Square Table, 48"W x 42"H, Brown

  • Mfr # WD3SQMP

  • Zoro # G3368946


product price: $318.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Load Capacity
200 lb
Width
48"
Height
42"
Material
Melamine
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD3SQMP
Zoro #
G3368946
UPC #
841134109661
Country of Origin
China

Dimensions

Width
48"
Height
42"
Overall Length
48 in
Overall Width
48 in
Overall Height
42 in

Details

Load Capacity
200 lb
Material
Melamine
Number of Shelves
3
Color
Brown
Finish
Maple
Item
Tiered Table
Table Type
Display
Retail Display Type
Table

Description

Tiered Table, Color Brown, Finish Maple, Overall Height 42 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.