Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Tubing Faceout, Chrome, 12"L, PK24

  • Mfr # TB/12

  • Zoro # G3852600


product price: $72.79
/pk 24, $3.03/ea

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
12 in
Overall Width
1 in
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB/12
Zoro #
G3852600
UPC #
841134108954
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
12 in
Overall Width
1 in
Length
12"

Details

Material
Steel
Gauge
16
Finish
Chrome
Color
Silver
Item
Square Tubing Faceout
Used with Display Type
Wall Mounted
Load Capacity
25 lb
Includes
16 ga.
Shelving Type
Add-On

Description

Faceout, Metal, Chrome, Silver, Load Capacity 25 lb, Overall Depth 12 in, Overall Height 3/4 in, Overall Width 3/4 in, Gauge 16 ga, For Display Type Wall Mount, Includes Not Applicable, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.