Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Arm 12"L, Silver, 24PK

  • Mfr # RDW/12

  • Zoro # G3853888


product price: $107.99
/pk 24, $4.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 in
Overall Depth
12 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDW/12
Zoro #
G3853888
UPC #
841134106912
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
12 in
Overall Width
1/4 in
Length
12"
Slot Length
1/2 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Mounted or Recessed Standard
Item
Straight Arm
Load Capacity
30 lb
Used with Display Type
Single Slotted Standards
Includes
16 ga.
Shelving Type
Add-On
For Display Type
Single Slotted Standards
Whole Unit Load Capacity
30 lb
Duty Rating
Heavy Duty
Slotted Standard Format
Single
Slot Spacing
1 in
Product Type
Rectangular Faceout

Description

Straight Arm, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 1 in, Overall Width 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 30 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.