Straight Arm Chrome, 14"L, Add-On, 24PK
Mfr # RLT/14
Zoro # G3854405
product price: $128.99
/pk 24, $5.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Depth
14 in
Overall Width
1/2 in
Gauge
16 ga
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLT/14
Zoro #
G3854405
UPC #
818703008885
Country of Origin
China
Dimensions
Overall Height
1 1/2 in
Overall Depth
14 in
Overall Width
1/2 in
Length
14"
Slot Length
1/2 in
Details
Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Heavy Duty 1/8 in Thick Recessed Slotted Standard
Item
Straight Arm
Includes
16 ga.
Used with Display Type
Hangrail Tubing Accessory
Load Capacity
35 lb
Shelving Type
Add-On
Slot Spacing
1 in
Duty Rating
Heavy Duty
Slotted Standard Format
Single
Product Type
Rectangular Faceout
Whole Unit Load Capacity
35 lb
For Display Type
Recessed Heavy-Duty 1/8 in Thick Slotted Standards
Description
Straight Arm, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Heavy-Duty 1/8 in Thick Slotted Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.