Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Arm Satin Chrome, 12"L, 24PK

  • Mfr # RR/12-SC

  • Zoro # G3854116


product price: $133.99
/pk 24, $5.58/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
12 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR/12-SC
Zoro #
G3854116
UPC #
818703008915
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
12 in
Overall Width
1/4 in
Length
12"
Slot Length
1 in

Details

Material
Steel
Gauge
16 ga
Finish
Satin-Chrome
Color
Silver
For Use With
Heavy Duty 1/8 in Thick Recessed Standard and Snap-On Attachments
Item
Straight Arm
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
Load Capacity
35 lb
Includes
16 ga.
Duty Rating
Heavy Duty
For Display Type
Heavy-Duty 1/8 in Thick Recessed Standards
Slot Spacing
2 in
Whole Unit Load Capacity
35 lb
Product Type
Rectangular Faceout
Slotted Standard Format
Single

Description

Straight Arm, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/4 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Heavy-Duty 1/8 in Thick Recessed Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.