Support Arm, Chrome, 11-1/2 " L, 12PK
Mfr # 3380-77
Zoro # G3852129
product price: $52.39
/pk 12, $4.37/eaKey Features
Material
Steel
Overall Depth
12 in
Gauge
16
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3380-77
Zoro #
G3852129
UPC #
818703009905
Country of Origin
China
Dimensions
Overall Depth
12 in
Length
11-1/2"
Details
Material
Steel
Gauge
16
Finish
Chrome
Color
Silver
For Use With
12 in and 14 in Brackets
Item
Support Arm
Used with Display Type
Slatwall
Load Capacity
150 lb
Shelving Type
Add-On
Includes
Tightening Screws
Description
Support Arm, Steel, Chrome, Silver, Overall Depth 12 in, Includes Tightening Screws, Load Capacity 150 lb, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.