Zoro Homepage

Tempered Glass, 14 in. L, PK10

  • Mfr # CB414

  • Zoro # G2448979


product price: $57.19
/pk 10, $5.72/ea

Key Features

Material
Glass
Overall Height
3/16 in
Overall Depth
14 in
Overall Width
14 in
Shelf Capacity
30 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB414
Zoro #
G2448979
UPC #
841134101207
Country of Origin
China

Dimensions

Overall Height
3/16 in
Overall Depth
14 in
Overall Width
14 in
Width
14"
Depth
14"
Length
14"
Overall Length
14 in
Height
3/16"
Thickness
3/16"

Details

Material
Glass
Shelf Capacity
30 lb.
Finish
Glass
Color
Clear
For Use With
Cubbies
Item
Tempered Glass Shelves
Load Capacity
10 lb
Retail Display Type
Component
Number of Shelves
1
Shelf Material
Glass
Frame Color
Clear
Shape
Square

Description

Tempered Glass Shelves, Clear, Load Capacity 10 lb, Square, Number of Shelves 1, Overall Depth 14 in, Overall Height 3/16 in, Overall Width 14 in, Shelf Material Glass, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.