Zoro Homepage

Tempered Round Glass, 14in.L, PK10

  • Mfr # CBTR14

  • Zoro # G2448951


product price: $59.99
/pk 10, $6.00/ea

Key Features

Material
Glass
Overall Height
3/16 in
Overall Depth
14 in
Overall Width
14 in
Shelf Capacity
30 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBTR14
Zoro #
G2448951
UPC #
841134101245
Country of Origin
China

Dimensions

Overall Height
3/16 in
Overall Depth
14 in
Overall Width
14 in
Thickness
3/16"
Height
3/16"
Length
14"
Overall Length
14 in
Width
14"

Details

Material
Glass
Shelf Capacity
30 lb.
Finish
Glass
Color
Clear
For Use With
Cubbies
Item
Tempered Quarter Round Glass
Load Capacity
10 lb
Retail Display Type
Component
Number of Shelves
1
Shelf Material
Glass
Frame Color
Clear
Shape
Quarter Round

Description

Tempered Quarter Round Glass, Clear, Load Capacity 10 lb, Quarter Round, Number of Shelves 1, Overall Depth 14 in, Overall Height 3/16 in, Overall Width 14 in, Shelf Material Glass, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.