Zoro Homepage

Tubing Outrigger Chrome, 84"H, 8PK

  • Mfr # KF5

  • Zoro # G3853626


product price: $253.99
/pk 8, $31.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
84 in
Overall Depth
16 in
Overall Width
1 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF5
Zoro #
G3853626
UPC #
841134105113
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Depth
16 in
Overall Width
1 in
Length
16"
Height
84"
Slot Length
1/2 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Tubing Outrigger
Load Capacity
60 lb
Used with Display Type
Single or Double Slotted Standards
Includes
Universal Slotting
Shelving Type
Add-On
Product Type
Square Tubing Outrigger
For Display Type
Single or Double Slotted Standards
Whole Unit Load Capacity
60 lb
Slot Spacing
1 in

Description

Tubing Outrigger, Steel, Chrome, Silver, Overall Depth 16 in, Overall Height 84 in, Overall Width 1 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 60 lb, Gauge 16 ga, For Display Type Single or Double Slotted Standards, Product Type Square Tubing Outrigger, Includes Universal Slotting, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.