Zoro Homepage

Tubing Waterfall, 16"L, White, Ball, PK24

  • Mfr # EWH/6B

  • Zoro # G3851666


product price: $84.19
/pk 24, $3.51/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
16 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWH/6B
Zoro #
G3851666
UPC #
841134102440
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
16 in
Overall Width
1/8 in
Length
16"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
White
Item
Tubing Waterfall
Used with Display Type
Slatwall
Includes
Ball Style
Shelving Type
Add-On
Load Capacity
40 lb
Stop Type
Ball
For Display Type
Slatwall
Shelf Adjustment Type
Fixed

Description

Tubing Waterfall, Steel, Semi Gloss, White, Load Capacity 40 lb, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Ball, Includes Ball Style, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.