Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Waterfall, Chrome, 12"L, 24PK

  • Mfr # RLT/7B

  • Zoro # G3854396


product price: $163.99
/pk 24, $6.83/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
17 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT/7B
Zoro #
G3854396
UPC #
841134107162
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
17 in
Overall Width
1/2 in
Thickness
1/8"
Length
12"
Slot Length
1/2 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Heavy Duty 1/8 in Thick Recessed Slotted Standard
Item
Tubing Waterfall
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
For Display Type
Recessed Heavy-Duty 1/8 in Thick Slotted Standards
Slot Spacing
1 in
Slotted Standard Format
Single
Whole Unit Load Capacity
35 lb
Product Type
Rectangular Tubing Waterfall
Duty Rating
Heavy Duty

Description

Tubing Waterfall, Steel, Chrome, Silver, Overall Depth 17 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Heavy-Duty 1/8 in Thick Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Waterfall, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.