Zoro Homepage

U-Shaped Rectangular Hangrail, White, 10PK

  • Mfr # EMTW/R81

  • Zoro # G3851438


product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1/2 in
Overall Depth
11 in
Overall Width
22 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMTW/R81
Zoro #
G3851438
UPC #
841134102143
Country of Origin
China

Dimensions

Overall Height
1/2 in
Overall Depth
11 in
Overall Width
22 in
Length
22"

Details

Material
Steel
Gauge
16 ga
Finish
Matte
Color
White
For Use With
Slatwall Panels, Gondolas, Towers or Merchandisers
Item
U-Shaped Rectangular Tubing Hangrail
Load Capacity
20 lb
Used with Display Type
Slatwall
Shelving Type
Add-On
For Tube Shape
Rectangular
For Display Type
Slatwall
Shelf Adjustment Type
Fixed

Description

U-Shaped Rectangular Tubing Hangrail, Steel, Matte, White, Load Capacity 20 lb, Overall Depth 11 in, Overall Height 1/2 in, Overall Width 22 in, Gauge 16 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.