Shop ECONOCO
See all product information
Create Account
Video Shelf, Wht, 6 1/2" H, 48" W, PK10
- Mfr # BSK48V/W
- Zoro # G3852147
product price:Â
$
198.99
/pk of 10, $19.90/ea
Free Shipping & Returns
Key Features
Color
White
Overall Width
48 in
Overall Depth
6 1/2 in
Overall Height
6 1/2 in
Finish
Epoxy Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK48V/W
- Zoro #
- G3852147
- UPC #
- 841134101108
- Country of Origin
- China
- Item
- Video Shelf
- Color
- White
- Finish
- Epoxy Coated
- Used with Display Type
- Gridwall, Pegboard, Slatwall
- Gauge
- 16 ga
- Material
- Steel
- Load Capacity
- 50 lb
- Shelving Type
- Add-On
- Shelf Adjustment Type
- Fixed
- For Display Type
- Gridwall, Pegboard, Slatwall
- Product Type
- Round Tubing
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 6 1/2 in
- Overall Height
- 6 1/2 in
- Length
- 47-1/2"
- Height
- 6-1/2"
- Thickness
- 1/8"
Description
Video Shelf, Steel, Epoxy Coated, White, Load Capacity 50 lb, Overall Depth 6 1/2 in, Overall Height 6 1/2 in, Overall Width 48 in, Gauge 16 ga, For Display Type Gridwall, Pegboard, Slatwall, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.