Shop ECONOCO
See all product information
Create Account
Waterfall Hook, Sil, 18" L, 1" W, PK48
- Mfr # PB/6B
- Zoro # G3853921
product price:Â
$
144.99
/pk of 48, $3.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
5 in
Overall Depth
18 in
Overall Width
1 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB/6B
- Zoro #
- G3853921
- UPC #
- 841134106196
- Country of Origin
- China
- Material
- Steel
- Gauge
- 16 ga
- Finish
- Chrome
- Color
- Silver
- Item
- Waterfall Hook
- Includes
- Hook
- Shelving Type
- Add-On
- Load Capacity
- 5 lb
- Used with Display Type
- Pegboard
- For Tool Type
- Clothing Hangers
- Locking System
- Hanging
- Accessory Type
- Waterfall Hangrail
- Number of Hooks
- 6
- Product Type
- Waterfall Rail
- Compatible Product Type
- Universal
- Waterfall Style
- Hook
- Compatible Manufacturer Part Number
- Universal
- For Pegboard Hole Spacing
- 1 in
- For Pegboard Hole Shape
- Circle
Dimensions
- Overall Height
- 5 in
- Overall Depth
- 18 in
- Overall Width
- 1 in
- Thickness
- 1/4
- Overall Length
- 18 in
- Hook Depth
- 1 in
- For Pegboard Hole Size
- 1/4 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Pegboard Waterfall, Add-On, Color Silver, Finish Chrome, Length N/A, Includes Ball Style, Thickness 1/4, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.