Shop ECONOCO
See all product information
Create Account
WaterfallRail, Sil, 1-1/2"H, 1/4"W, PK24
- Mfr # RH/5H
- Zoro # G3853057
product price:Â
$
157.99
/pk of 24, $6.58/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 1/2 in
Overall Depth
18 in
Overall Width
1/4 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH/5H
- Zoro #
- G3853057
- UPC #
- 818703008847
- Country of Origin
- China
- Material
- Steel
- Gauge
- 16 ga
- Finish
- Chrome
- Color
- Silver
- Item
- Waterfall Rail
- Used with Display Type
- Hangrail Tubing Accessory
- Load Capacity
- 35 lb
- Shelving Type
- Add-On
- Shelf Adjustment Type
- Fixed
- For Tube Shape
- Rectangular
- For Display Type
- Slatwall
- Product Type
- Waterfall Rail
- Stop Type
- Hook
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Height
- 1 1/2 in
- Overall Depth
- 18 in
- Overall Width
- 1/4 in
- Length
- 18"
Description
Waterfall Rail, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Hook, Includes Not Applicable, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.