Zoro Homepage

Wire Grid Panel 2 ft. x 5 ft., Black, 3PK

  • Mfr # P3BLK25

  • Zoro # G8877036


product price: $88.69
/pk 3, $29.56/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3BLK25
Zoro #
G8877036
UPC #
818703006256
Country of Origin
China

Dimensions

Height
5 ft.

Details

Color
Black
Item
Wire Grid Panel,Black,2 ft. x 5 ft.,PK3

Description

Wire Grid Panel,Black,2 ft. x 5 ft.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.