Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Hose, 8ft., 1/2 In.ID, 1-1/8In.OD

  • Mfr # 313525

  • Zoro # G1042386


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Hoses
For Use With
3JR97, 3JR98, 6YY21
Size
1-1/8 in OD, 1/2 in ID
Material
Rubber
Overall Height (In.)
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313525
Zoro #
G1042386
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/8 in OD, 1/2 in ID
Overall Height (In.)
8 ft
Overall Dia. (In.)
1-1/8 in OD, 1/2 in ID
Hose Outer Diameter
1 1/8 in
Hose Inner Diameter
1/2 in
Overall Length
8 ft

Details

Item
Pressure Feed Blasting Hose
Blasting Accessory Grouping
Hoses
For Use With
3JR97, 3JR98, 6YY21
Material
Rubber
Air Pressure - Maximum
120 psi

Description

Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 1/8 in, Overall Length 8 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 101699WD-A, 102760G-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.