Zoro Homepage

Acrylic Window

  • Mfr # 411405

  • Zoro # G2824157


product price: $17.29
/ea

Key Features

Blasting Accessory Grouping
Windows
For Use With
3JR97, 3Z850, 3Z887, 3Z947, 6YY21
Size
12 x 24 in
Includes
(1) Window
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411405
Zoro #
G2824157
UPC #
-
Country of Origin
United States

Dimensions

Size
12 x 24 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Window
Blasting Accessory Grouping
Windows
For Use With
3JR97, 3Z850, 3Z887, 3Z947, 6YY21
Includes
(1) Window

Description

Window, Includes (1) Window, Product Type Plexiglass Window, Compatible with Grainger Part Number 3JR97, 3Z850, 3Z887, 3Z947, 40HY72, 4NFU2, 4NFU3, 6YY21, Overall Dia. Not Applicable, Overall Length 24 in, Overall Width 12 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101694G-A, 101696G-A, 101697WDG-A, 101698G-A, 101699G-A, 101699WD-A, 101701G-A, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.