Zoro Homepage

Air Hose with Fittings 55 In Long

  • Mfr # 201412

  • Zoro # G7400845


product price: $19.39
/ea

Key Features

Fits Brand
Econoline
For Use With Mfr. Model Number
101691G-A,101691G-A
Type
Air Hose
Hose Inner Diameter
3/8 in
Overall Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201412
Zoro #
G7400845
UPC #
-
Country of Origin
United States

Dimensions

Hose Inner Diameter
3/8 in
Overall Length
53 in
Hose Outer Diameter
5/8 in

Details

Fits Brand
Econoline
Item
Blasting Cabinet Air Hose
For Use With Mfr. Model Number
101691G-A,101691G-A
Type
Air Hose
Material
Rubber
Air Pressure - Maximum
120 psi

Description

Blasting Cabinet Air Hose, Hose Inner Diameter 3/8 in, Hose Outer Diameter 5/8 in, Overall Length 53 in, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z848, Compatible with Manufacturer Model Number 101691G-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.