Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Tumble Basket Kit, 12x12 In

  • Mfr # 101738G-12

  • Zoro # G0267321


product price: $1,428.68
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets
Size
12 x 12 in
Includes
Timer
Weight Capacity (Lb.)
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101738G-12
Zoro #
G0267321
UPC #
-
Country of Origin
United States

Dimensions

Size
12 x 12 in
Overall Length
12 in
Overall Width
12 in
Overall Height
12 in

Details

Item
Auto Tumble Basket Kit
Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets
Includes
Timer
Weight Capacity (Lb.)
50 lb
Weight Capacity
50 lb

Description

Auto Tumble Basket Kit, Includes Timer, Product Type Auto Tumble Basket Kit, Overall Dia. Not Applicable, Overall Length 12 in, Overall Width 12 in, Weight Capacity 50 lb, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.