Zoro Homepage

Blast Cabinet Parts Basket, 8x8 In

  • Mfr # 201213

  • Zoro # G2403116


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets
Size
8 in x 8 in
Includes
(1) Blast Cabinet Parts Basket
Overall Dia. (In.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201213
Zoro #
G2403116
UPC #
-
Country of Origin
United States

Dimensions

Size
8 in x 8 in
Overall Dia. (In.)
8
Overall Height (In.)
8 in
Overall Width
8 in
Overall Length
8 in
Overall Height
8 in
Overall Dia.
8 in

Details

Item
Blast Cabinet Parts Basket
Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets
Includes
(1) Blast Cabinet Parts Basket

Description

Blast Cabinet Parts Basket, Includes (1) Blast Cabinet Parts Basket, Product Type Small Parts Basket, Overall Dia. 8 in, Overall Length 8 in, Overall Width 8 in, Weight Capacity Not Applicable, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.