Zoro Homepage

Blast Cabinet Parts Tray, 16x8 In

  • Mfr # 201211

  • Zoro # G3305644


product price: $44.15
/ea

Key Features

Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets
Size
16 in x 8 in
Includes
(1) Blast Cabinet Parts Tray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201211
Zoro #
G3305644
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 8 in
Overall Height (In.)
1 in
Overall Length
16 in
Overall Height
1 in
Overall Width
8 in

Details

Item
Blast Cabinet Parts Tray
Blasting Accessory Grouping
Blast Cabinet Accessories
For Use With
All Abrasive Blast Cabinets
Includes
(1) Blast Cabinet Parts Tray
Material
Steel

Description

Blast Cabinet Parts Tray, Includes (1) Blast Cabinet Parts Tray, Product Type Parts Tray, Overall Dia. Not Applicable, Overall Length 16 in, Overall Width 8 in, Weight Capacity Not Applicable, Material Steel, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.